Tissue grinders, Tenbroeck type, PYREX®
Catalog # CORN7726-L
Supplier: Corning
Specifications
- Description:Homogeniser, complete, size - L
- Total length:340 mm
- Pk:1
- Ø ext.×length:20×335 mm
Specifications
About this item
These homogenisers are designed for grinding small samples for pathological and biochemical work. The catch basin bulb has a 55 mm outer diameter.
Can be used manually but is adaptable for use with a slow speed stirrer by means of a rubber stopper and a connecting rod.
Certifications: Made in accordance with Federal Specification DD-T-363a.
Caution: If used with a motor-driven device, the attachment must contain some form of friction release clutch to prevent damage to the apparatus. The user should wear a protective glove of sufficient thickness to prevent injury in the event of failure of the glass components.