Order Entry
Singapore
ContactUsLinkComponent
VWR®, Hydrometer for Isopropyl Alcohol
VWR®, Hydrometer for Isopropyl Alcohol
  VWRU34605-072
undefined
VWR®, Hydrometer for Isopropyl Alcohol
  VWRU34605-072

 

  • Length:
    260 mm
  • Division:
    1 %
  • Pk:
    1
  • Range:
    50 - 100 %

 

 

This hydrometer is designed for the percent by volume of isopropyl alcohol.

  • Individually serialised
  • Features a lead free metal ballast
  • Temperature of standardisation –20 °C
 : NIST and DAkkS. Calibration conforms with A2LA accreditions.
 : Supplied with a multi-language (English, French, German, Italian, Portuguese, Spanish) statement of accuracy.