Order Entry
Singapore
ContactUsLinkComponent
 
Weighing bottles, glass, PARR, PYREX®
Catalog # CORN1684-2024
Supplier:  Corning
undefined
Weighing bottles, glass, PARR, PYREX®
Catalog # CORN1684-2024
Supplier:  Corning

Specifications

  • Ø×H:
    20×24 mm
  • NS:
    24/12
  • Capacity:
    4 ml
  • Pk:
    12

Specifications

About this item

PYREX® borosilicate glass, cylindrical.

  • Excellent chemical resistance
  • Excellent temperature resistance

These Parr weighing bottles are designed for weighing small samples and have an external 24/12 standard taper joint style opening. The closure style cap fits over the external ground body.