Avantor® ACE® C4, HPLC Columns, 10 µm
Supplier: Avantor
Certificates
About this item
Avantor® ACE® C4 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (3 to 10 µm) and complementary phases available
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- ACETACE-133-2510
- ACETACE-133-1010
- ACETACE-133-1510
- ACETACE-133-0510
- ACETACE-133-0520
- ACETACE-133-0530
- ACETACE-133-1020
- ACETACE-133-1030
- ACETACE-133-1220
- ACETACE-133-1520
- ACETACE-133-1530
- ACETACE-133-2520
- ACETACE-133-2530
- ACETACE-133-7520
- ACETACE-133-7530
- ACETACE-133-3020
- ACETACE-133-3030
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- L26
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)