VWR® Racks for Centrifuge Tubes
Catalog # VWRU82024-452
Supplier: VWR Collection
Specifications
- For tubes:50 ml
- No. of Holes:8
- Colour:Blue
- W×D×H:77×88×140 mm
- Pk:1
Specifications
About this item
Steel with an epoxy coating, autoclavable.
- Accepts tubes up to 30 mm diameter
- Ribbed base for better stability of the tubes
- Very good chemical resistance
For 50 ml centrifuge tubes. Can also be used for all other types of tubes.