Sample vials, screw thread with unattached closures, KIMBLE®
KIML60957D-11
- Cap included:Yes
- Cap Size:24-400
- Ø×H:28×108 mm
- Capacity:41,00 ml
- Colour:Clear
- Pk:144
Sample vials made from 51 expansion borosilicate glass.
- Unattached closed top black phenolic closures with polyvinyl-faced pulp or rubber liners
: Glass conforming to USP Type I and ASTM E438, Type I, Class B requirements.