Sample vials, clear, without caps, KIMBLE®
KIML60910-8
- Cap included:No
- Cap Size:22-400
- Ø×H:25×95 mm
- Capacity:30,00 ml
- Colour:Clear
- Pk:144
Screw threaded sample vials made from 51 expansion borosilicate glass, without closures.
: Conforms to USP Type I and ASTM E438, Type I, Class B requirements.