Weighing bottles, glass, KIMBLE®
Catalog # KIML15157-2024
Supplier: KIMBLEKONTES
Specifications
- Ø×H:20×24 mm
- NS:24/12
- Capacity:35 ml
- Pk:12
Specifications
About this item
Manufactured from 33 expansion, low extractable borosilicate.
- Excellent temperature resistance
- Excellent chemical resistance
These weighing bottles are designed for weighing small samples of coal.The cap-style closure fits over externally ground body.
Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements