Gas burettes, Tutwiler, KIMBLE®
Catalog # KIML30034A-100
Supplier: KIMBLEKONTES
Specifications
- Capacity:100 ml
- Length:480 mm
- Pk:1
- Tolerance:0,2 ± ml
Specifications
About this item
Borosilicate glass.
- Designed for use with method UOP 9-85
- Large inner diameter connections reduce clogging and deposits of the precipitates
These burettes designed for use with high sulphur content gas streams.
Delivery: Supplied with a size 4 glass stopcock in the bottom, a size 2 stopcock in the top and a size 13 glass pennyhead stopper.