Flow indicator, KIMBLE® Flow-Watchman™
PC, 6,35 mm, Flow indicator, 0,1 - 1 L/min
Catalog # KIML626250-0000
Supplier: KIMBLEKONTES
Jump to:
Product Details & Documents
This indicator for liquid flow will operate in any position without auxillary support.
- Clear plastic with inert nylon indicator ball
- Flow indication visible from a distance
- Semi-quantitative measure of water flow
Speed of ball rotation is a semi-quantitative measure of water flow - Unit will operate in any position without auxillary support.
Specifications
- Maximum Flow Rate:0,1 - 1 L/min
- Description:Flow indicator
- Material:PC
- Tube Ø:6,35 mm
- Cat. No.:KIML626250-0000
- Max. pressure:0,69 bar



