Centrifuge tubes, conical bottom, beaded rim, graduated, KIMBLE®
Catalog # KIML45167-50
Supplier: KIMBLEKONTES
Specifications
- Closure type:Without cap
- Ø×L:30×133 mm
- Capacity:50 ml
- Pk:1
Specifications
About this item
Borosilicate glass, KIMAX®, graduated, beaded.
- Calibrated to contain
- Graduation in durable black ceramic enamel
Used in the determination of the solubility index of dry milk solids or where products as specified by the American Dairy Products Institute. Also used in pulp determination of citrus products.
Tubes are graduated upward to 1,0 ml in divisions of 0,1 ml; from 1 to 2 ml in divisions of 0,2 ml; from 2 to 10 ml in divisions of 0,5 ml; from 10 to 20 ml in divisions of 1 ml.
Certifications: Glass conforms to USP Type I and ASTM E438, Type I, Class A requirements.