Funnels, with long stem, KIMBLE®
Catalog # KIML28900-75
Supplier: KIMBLEKONTES
Specifications
- Capacity:90 ml
- Int.Ø top:75 mm
- Pk:12
- Stem O-Ø:8 mm
- Stem length:150 mm
Specifications
About this item
KIMAX®, borosilicate glass, with 58° cone angle.
- High resistance to chemical attack
- Resistant to mechanical and thermal shock
- ASTM Specification E1095, Type I, Class B requirements
With heavy uniform walls and strong, fire-polished rims and stems to provide a long service life.
Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.