Volumetric flasks, class A, with stopper, KIMBLE®
Catalog # KIML92812G-100
Supplier: KIMBLEKONTES
Specifications
- NS:16
- Capacity:100 ml
- Height:180 mm
- Seq:01
- Pk:6
- Tolerance:±0,10 ml
Specifications
About this item
Manufactured from 33 expansion, low extractable borosilicate glass, KIMAX®.
- Superior strength
- Durability and safety by having uniform walls
- With standard taper glass or PE stoppers
This volumetric flask have a wide mouth for easy accessing of pipet and has flat interior bottoms for stirring with standard stir bars. It also have permanent marking for quick identification and easy to read.
Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.