Pasteur pipettes, disposable, KIMBLE®
Catalog # KIML63B93P
Supplier: KIMBLEKONTES
Specifications
- Ext.Ø:7
- Packed:1000/case
- Capacity:2 ml
- Description:Disposable pasteur pipettes, plugged
- Length:228 mm
- Seq:04
- Pk:1.000
Specifications
About this item
Soda Lime glass, disposable.
- Intended for one-time use in the transfer of small volumes
- With or without cotton plug
- Soda lime pipettes are manufactured from 90 expansion soda lime glass conforming to USP Type III requirements