Separating funnels, Squibb, glass stopper, PTFE stopcock, KIMBLE®
Catalog # KIML29048F-125
Supplier: KIMBLEKONTES
Specifications
- Capacity:125 ml
- Stem length:60 mm
- Pk:4
Specifications
About this item
Borosilicate glass, KIMAX®, with glass stopper and PTFE stopcock.
Funnels come with lower stems having large internal diameter that allow complete separation and eliminates the necessity of emptying the funnel.
Certifications: Designed from ASTM specification E1096, type IV requirements. Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.