Order Entry
Singapore
ContactUsLinkComponent
 
Freezers, CryoCube®
  NEWBF660300001
undefined
Freezers, CryoCube®
  NEWBF660300001

 

  • W×D×H ext.:
    2070×845×11090 mm
  • Noise level:
    58,9
  • Capacity:
    660 L
  • Description:
    ULT chest freezer, CryoCube® FC660
  • Seq:
    11
  • Model:
    CryoCube FC660
  • Cat. No.:
    471-1132
  • Refrigerant:
    404A/508B
  • Display:
    Digital
  • Weight:
    280 kg
  • Pk:
    1
  • Temperature:
    −86 °C

 

 

The CryoCube® F570h and FC660h (high energy efficiency models) further improve energy efficiency by up to 25 %, compared to the F570 and FC660. They combine all the enhanced technology of the F570 and the FC660 with additional vacuum insulation coverage.

  • Temperature uniformity with new automatic vent port located within the user interface
  • Reduced energy consumption with high-efficiency fan, compressor and condenser
  • Easy opening with new ergonomic handle that requires less force
  • Easy access to samples with new magnetic closures on inner doors

Storage capacity for F570 and F570h models:
Racks per shelf: 5
Racks per freezer: 25
Sample capacity: 20 000 to 40 000 (depending on the size)

Storage capacity for FC660 and FC660h models:
Racks per freezer: 40
Sample capacity: 24 000 to 52 000 (depending on the size)

Construction: High quality 507 L of automatic vent port on front door.

Temperature range: −86 °C at ambient temperature