Micro burettes, with side reservoir, KIMBLE®
Catalog # KIML17132F-5
Supplier: KIMBLEKONTES
Specifications
- Capacity:5 ml
- Length:815 mm
- Division:0,01 ml
- Pk:1
- Tolerance:0,01 ± ml
Specifications
About this item
Borosilicate glass.
- Side reservoir capacity of approximately 70 ml
- Easy-to-read durable white ceramic enamel scale
- Calibrated to the accuracy requirements found in ASTM Specification E542
Ideal for small volume titrations.
Delivery: Supplied with two chemically-resistant, self-lubricating PTFE stopcock plugs.