Flasks, round bottom, short neck, KIMBLE®
KIML25285-250
- Ext.Ø:83 mm
- Socket size:24/40 NS
- Capacity:250 ml
- Height:140 mm
- Seq:01
- Pk:12
Manufactured from 33 expansion, low extractable borosilicate glass, KIMAX®.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
This round bottom boiling flask is with a short neck and a medium length standard taper joint.
: Designed from ASTM specification E1403, Type II, Class II requirements. Glass conforming to to USP Type I and ASTM E438, Type I, Class A requirements.