NMR tubes, disposible, thrift grade, KIMBLE®
Catalog # KIML897130-0008
Supplier: KIMBLEKONTES
Specifications
- Camber:28 µm
- Concentricity:38 µm
- Frequency:300 MHz
- Length:203,2 mm
- Seq:07
- Pk:5
Specifications
About this item
Borosilicate glass N-51A, KIMAX®.
- Provided with attached polyethylene caps
External diameter: 5 mm
Wall thickness: 38 mm