Soxhlet extractor, KIMBLE®
Catalog # KIML24005-50
Supplier: KIMBLEKONTES
Specifications
- Extraction cap.:185 ml
- Description:Soxhlet extractor with standard taper joints
- Flask capacity:500 ml
- Pk:1
Specifications
About this item
Borosilicate glass.
- Approximate capacities are measured to the base of the flask neck
- Standard joint size between Soxhlet tube and condenser is 34/45 and between the Soxhlet tube and flask is 24/40
- Thimble size is determined by the ID of the extraction tube
- Hose connections on condenser accept ⁵/₁₆" int.Ø flexible tubing
The Soxhlet extractor was designed for separating an analyte with limited solubility in a particular solvent from an insoluble compound. Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.