Serological pipettes, wide tip, KIMAX®, KIMBLE®
Catalog # KIML37034B-10
Supplier: KIMBLEKONTES
Specifications
- Colour code:Orange
- Packed:12/case
- Capacity:10 ml
- Length:350 mm
- Division:0,1 ml
- Pk:12
Specifications
About this item
Borosilicate glass, reusable.
- Wide tip opening for fast delivery
- Constricted top for cotton-plugging
- Colour-coded top
- Graduated (0 to 9,5 ml)
These KIMAX® pipettes are intended for use with viscous liquids, slurries and suspensions.
Certifications: USP Type I and ASTM E438, Type I, Class B