Dropping bottles, glass, with taper pipette, KIMBLE®
Catalog # KIML15035-125
Supplier: KIMBLEKONTES
Specifications
- Ext.Ø:55 mm
- Capacity:125 ml
- Height:150 mm
- Pk:12
Specifications
About this item
The dropper bottle, manufactured from USP Type 1 borosilicate molded glass, is for general purpose use and for determining the oil absorption of pigments (ASTM D281).
- Excellent temperature resistance
- Excellent chemical resistance
Delivery information: Available with a medium length standard taper pipet dropper and a rubber nipple.