Funnels with long stem, KIMBLE®
Catalog # KIML28980-150
Supplier: KIMBLEKONTES
Specifications
- Funnel O-Ø:150 mm
- Capacity:600 ml
- Pk:1
- Stem O-Ø:15 mm
- Stem length:150 mm
Specifications
About this item
KIMAX®, Borosilicate glass, with 60° cone angle.
- High resistance to chemical attack
- Resistant to mechanical and thermal shock
- ASTM Specification E1095, Type I, Class B requirements
With heavy uniform walls and strong, fire-polished rims and stems to provide a long service life.