Centrifuge tube, conical bottom, graduated, with PTFE stopper, KIMBLE®
Catalog # KIML45176-50
Supplier: KIMBLEKONTES
Specifications
- Ø×L:29×155 mm
- Capacity:50 ml
- Pk:6
- RCF max.:2050×g
Specifications
About this item
Borosilicate glass KIMAX®, graduated, with PTFE stopper.
- Calibrated to contain
- Scale and legend are printed in permanent brown stain
- With sandblasted marking spot
Certifications: Glass conforms USP Type I and ASTM E438, Type I, class A requirements.
Caution: Do not centrifuge with stopper.