Centrifuge tubes, graduated, beaded rim, KIMBLE®
KIML45165-15
- Closure type:Without cap
- Ø×L:17×118 mm
- Type:Conical bottom
- Capacity:15 ml
- Seq:02
- Environmentally Preferable:
- Pk:12
Borosilicate glass, KIMAX®, graduated.
- Calibrated to contain
- Graduated with white ceramic enamel
These standard tapered tube is reusable, and its top beaded for strength.
Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.