Order Entry
Singapore
ContactUsLinkComponent
Drying cabinets, insulated, E3
Drying cabinets, insulated, E3
Supplier:  GENLAB
Certificates
undefined
Drying cabinets, insulated, E3
Supplier:  GENLAB

Specifications

  • Catalog No:
  • GENLE3DWC885/F/TDI
  • GENLE3DWC100/F
  • GENLE3DWC100/N
  • Model:
  • E3DWC885/F
  • E3DWC100/F
  • E3DWC100/N
  • Capacity:
  • 885 L
  • 100 L
  • 100 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Natural convection
  • Shelves (shelf positions):
  • 3 (12)
  • 3 (3)
  • 3 (3)
  • Int. W×D×H:
  • 1110×590×1350 mm
  • 670×370×400 mm
  • 670×370×400 mm
  • Ext. W×D×H:
  • 1180×650×1755 mm
  • 740×420×600 mm
  • 740×420×600 mm
  • Energy consumption:
  • 27.18* kWh/day
  • 8.35* kWh/day
  • 5.56* kWh/day
  • Power consumption:
  • 2500 W
  • 500 W
  • 500 W

Specifications