Cleanroom wipes, Kimtech™ Pure W4
KIMB33330
- Packed:100 wipes/pack, 5 packs/case
- Description:W4
- L×W:305×305 mm
- Seq:02
- Model:W4
- Pk:500
These critical task wipes are made of 100% PP and acid, base and solvent-resistant.
- Thermally bonded with no glues or binders
- Straight, clean, knife-cut edges minimise lint
- Meet the U.S. FDA requirements for food packaging materials
Ideal for use in pharmaceutical, high-tech, biotechnology and medical-device industries.
Suitable for use in Class 10, ISO 4, M2.5 cleanrooms.
Colour: White
: Double-bagged in anti-stat packaging.