Tissue Flotation Work Station™ bath, TBS®
Catalog # TRIAFWS-S-220
Supplier: TRIANGLE BIOMEDICAL SCIENCES
Specifications
- Temperature range:42...60 °C
- Description:Flotation Work Station™ includes removable glass bowl 203×203 mm, slide dryer 51×127 mm and tissue orientator 51×51 mm
- Electrical:220-240 V, 50/60 Hz
- Ext. W×D×H:298×476×133 mm
- Weight:3,99 kg
- Pk:1
Specifications
About this item
Flotation Work Station™ baths is ergonomically designed to provide reliability with advanced digital microprocessor control over temperature protection for preparation of paraffin embedded tissue sections.
- LED light array for optimum specimen viewing
- Easier, safer and more efficient
- Low-profile for user comfort
- Optional slide dryer and a HISTO/Orientator™ pad for eliminating wrinkles