Order Entry
Singapore
ContactUsLinkComponent
 
Voltage chart recorder
  DICKET855
 :  DICKSON
undefined
Voltage chart recorder
  DICKET855
 :  DICKSON

 

  • Weight:
    4082 g
  • Description:
    Voltage chart recorder, 240 V, with two pens
  • Seq:
    01
  • W×D×H:
    78,7×233×233 mm
  • Accuracy:
    0,50 %
  • Pk:
    1

 

 

This chart recorder is designed for a wide variety of applications. It features high/low audible alarm, user calibration, large display, user selectable output ranges and recording times, and two input channels.

  • The high/low alarm displays minimum/maximum readings with no controller/relay functions
  • Two screw terminals on the back of the unit allow for easy connection of input transmitter
  • Free-standing or wall-mountable
 : Supplied with two pens (red and blue), a 240 VAC adapter and a nine volt battery.