Oil conical centrifuge tube 100 ml Lifetime-Red™ with white graduations, PYREX®
CORN8180-100
: Corning
- Closure type:Without cap
- Ø×L:38×200 mm
- Capacity:100 ml
- Seq:01
- Pk:12
- RCF max.:700×g
These 100 ml PYREX® conical centrifuge tubes are used in accordance with standard methods of testing for water and sediment in petroleum products.
They have white graduations against a permanent red panel for easier reading. Graduated upward to 0,5 ml in divisions of 0,05 ml; from 0,5 to 2 ml in divisions of 0,1 ml; from 2 to 3 ml in divisions of 0,2 ml; from 3 to 5 ml in divisions of 0,5 ml; from 5 to 10 ml in divisions of 1 ml; from 10 to 25 ml in divisions of 5 ml and at 50, 75 and 100 ml.
: ASTM D-96, D-91, D-893 and D-1796.