VWR®, Density Measurement System, Portable
VWRI611-3131
- Description:Density measurement system
- Environmentally Preferable:
- Pk:1 KIT
- Readability:0,001 g
- Weighing cap.:310 g
A complete portable system for density measurements, comprising of a portable balance plus a density kit for solids and liquids with the required accessories, all presented in a customised carrying case.
- Precision balance
- Density kit for solids and liquids
- Calibration weight class F1 200 g
- Software installed on the balance for the automatic calibration of solids and liquids
- Density values are shown directly on the balance display
The LPC-313 portable balance has an optional external battery pack and round draught shield Ø 135 mm to fit the Ø 90 mm round pan.
Carrying case: W×D×H: 370×480×150 mm
Weight: 4,5 kg
: System is supplied with a balance, round draught shield, calibration weight, graduated cylinder (250 ml), graduated beaker (250 ml), analogue thermometer, glass sinker, sample basket, suspension arm and supports in a carrying case.