Cell culture bottles, with offset tooled neck, PYREX®
Catalog # CORN1290-1L
Supplier: Corning
Specifications
- Capacity:1000 ml
- Description:Roux type
- Height:269 mm
- Pk:1
Specifications
About this item
PYREX® borosilicate glass.
- Offset neck is tool-finished for increased strength and uniform stopper fit
- Useful for growing mass cultures
- Withstand in repeated sterilization (wet or dry)
- Stackable for storage
These culture bottles are designed so that when laid flat, it will hold approximately one-half of the stated capacity of solution.