Order Entry
Singapore
ContactUsLinkComponent
 
Bottle top dispenser, Calibrex™ 520, WHEATON®
  WHEA844000
undefined
Bottle top dispenser, Calibrex™ 520, WHEATON®
  WHEA844000

 

  • Volume:
    0,25 - 2 ml
  • Seq:
    01
  • Accuracy:
    <±0,6 %
  • Division:
    0,05 ml
  • Imprecision:
    <0,1 %
  • Pk:
    1

 

 

Variable volume.

  • Instant volume setting and chemical resistance
  • Long-lasting performance stability
  • Simple construction: No tool for disassembling

Designed for performance handling of liquids from a large variety of bottles and flasks, it combines the latest in dosing technology, high-tech materials and ergonomic design. Manufactured and tested to fully comply with current safety regulations.