Distilling receiver, PYREX®
Catalog # CORN3602-10
Supplier: Corning
Specifications
- Cone size:24/40 NS
- Socket size:24/40 NS
- Pk:1
Specifications
About this item
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
This 10 ml Dean Stark distilling receiver is graduated from 0 to 1 ml in 0,1 ml intervals, with a maximum scale error of 0,05 ml. The graduation intervals from 1,0 to 10,0 ml are 0,2 ml, with a maximum scale error of 0,1 ml.
Certifications: ASTM E-123.