Order Entry
Singapore
ContactUsLinkComponent
105° angle vacuum connecting adapter with 24/40 joints, PYREX®
105° angle vacuum connecting adapter with 24/40 joints, PYREX®
Catalog # CORN8946-24
Supplier:  Corning
undefined
105° angle vacuum connecting adapter with 24/40 joints, PYREX®
Catalog # CORN8946-24
Supplier:  Corning

Specifications

  • Cone size:
    24/40 NS
  • Socket size:
    24/40 NS
  • Seq:
    03
  • Pk:
    6

Specifications

About this item

This distillation adapter tube with sidearm has an outer joint at the top and an inner-sealed through drip tip joint at the bottom.

  • 105° angle
  • Top [ST] outer joint
  • Bottom drip tip [ST] joint
  • Serrated sidearm

Adapter tube features a [ST] 24/40 outer joint at the top and an inner-sealed through drip tip [ST] 24/40 joint at the bottom. The serrated sidearm is 10 mm OD. Drip tip at the bottom extends 20 mm below the lower end of the joint.