Centrifuge tube, round bottom, PYREX®
Catalog # CORN8424-50
Supplier: Corning
Specifications
- Ø×L:29×133 mm
- Capacity:50 mL
- Pk:12
Specifications
About this item
PYREX®, borosilicate glass, round bottom, with ground joint.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These PYREX® round bottom, non-graduated centrifuge tubes have a No. 13 standard taper solid glass pennyhead stopper.Rockefeller Institute of Medical Research type.
Reusable and non-sterile.