Order Entry
Singapore
ContactUsLinkComponent
 
Oil conical centrifuge tube 100 ml with white graduations, PYREX®
Catalog # CORN8160-100
Supplier:  Corning
undefined
Oil conical centrifuge tube 100 ml with white graduations, PYREX®
Catalog # CORN8160-100
Supplier:  Corning

Specifications

  • Closure type:
    Without cap
  • Ø×L:
    38×200 mm
  • Capacity:
    100 ml
  • Pk:
    12
  • RCF max.:
    700×g

Specifications

About this item

These 100 ml PYREX® conical centrifuge tubes have white graduations and are used in accordance with standard methods of testing for water and sediment in petroleum products.

These tubes are graduated upward to 0,5 ml in divisions of 0,05 ml; from 0,5 to 2 ml in divisions of 0,1 ml; from 2 to 3 ml in divisions of 0,2 ml; from 3 to 5 ml in divisions of 0,5 ml; from 5 to 10 ml in divisions of 1 ml; from 10 to 25 ml in divisions of 5 ml and at 50, 75 and 100 ml.

Certifications: ASTM D-96, D-91, D-893 and D-1796