Volumetric flasks, class A, glass, clear, viscosimeter, PYREX®
Catalog # CORN5860-60
Supplier: Corning
Specifications
- Capacity:60 ml
- Height:91 mm
- Pk:1
- Tolerance:±0.05 ml
Specifications
About this item
Rugged mold-blown construction.
Certifications: Calibrated in accordance with ASTM D-88 and E-102.