Funnels with long stem, PYREX®
Supplier: Corning
Certificates
About this item
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With a beaded edge for strength. Cone angle 60°.
These funnels are for use in flasks or test tubes without a filter rack. Fluted funnels feature pressed inside flutings to further decrease filtering time.
Specifications
- Catalog No:
- CORN6100-5
- CORN6100-6
- Stem ext.Ø:
- 15 mm
- 15 mm
- Stem length:
- 150 mm
- 150 mm
- Top int.Ø:
- 122 mm
- 147 mm