Flasks acc. to Kjeldahl, with beaded rim, PYREX®
Catalog # CORN5440-30
Supplier: Corning
Specifications
- Ext.Ø:40 mm
- Capacity:30 ml
- Height:180 mm
- Seq:01
- Pk:18
Specifications
About this item
PYREX®, micro, round bottom, long neck.
- Micro Kjeldahl flasks take a No. 0 rubber stopper
- Reference: ASTM E-147
Flask, without tooled neck, is suitable for multiple micro digestions. Care must be taken to ensure the bottoms of the flasks do not come in contact with the heating elements. Most Kjeldahl equipment manufacturers have ring supports for this purpose.