Order Entry
Singapore
ContactUsLinkComponent
Benchtop photometers, MD 200, Lovibond®
Benchtop photometers, MD 200, Lovibond®
Supplier:  Lovibond
Certificates
undefined
Benchtop photometers, MD 200, Lovibond®
Supplier:  Lovibond

Specifications

  • Model:
    MD 200
  • Battery life:
    ca. 53 h
  • Wavelength accuracy:
    ±1 nm
  • Operating humidity:
    30 - 90% RH
  • Photometric measuring range:
    −2500 - 2500 mAbs
  • Accuracy:
    3% FS (T=20...25 °C)
  • Display:
    Backlit LCD (on keypress)
  • Interfaces:
    Infrared
  • Keypad:
    Foil keypad
  • Light source:
    LED
  • Operating temperature:
    5...40 °C
  • Optics:
    LED light source with interference filters and photo sensor
  • Power supply:
    4 batteries (AA)
  • Storage capacity:
    Internal ring memory for 16 data sets
  • Wavelengths:
    430, 530, 560, 580, 610, 660 nm
  • Weight:
    0,455 kg
  • W×D×H:
    190×110×55 mm

Specifications