Folding steps
White/black, 3, 725 mm, 460×670×1180 (open), 460×90×1310 (closed) mm, 6 kg
Catalog # GPCIGS403Z
Supplier: GPC INDUSTRIES
Jump to:
Product Details & Documents
These folding steps has a tubular steel construction fitted with non-slip treads, plastic feet and black foam rubber handle.
Steps W×D: 380×260 mm.
: Complies to EN 14183.
Documents
Folding steps
Videos
Specifications
- No. of steps:3
- Colour:White/black
- Seq:02
- W×D×H:460×670×1180 (open), 460×90×1310 (closed) mm
- Platform height:725 mm
- Weight:6 kg



