Moisture balances, PMB series
ADAEPMB53
- Model:PMB 53
- Capacity:50 g
- Temperature range:50...160 °C
- Description:Moisture analyser
- Seq:01
- Environmentally Preferable:
- Readability:0,01 %/ 0,001 mg
- Pan size:Ø 100 mm
- Display:Backlit LCD with dual digits and capacity tracker (24 mm)
- Displayed results:Gram (g), % moisture / % solid
- Heater type:Halogen including a two-point optional heater calibration kit
- Moisture range:0,01 - 100 %
- Program memory:49
- Timer:1 - 99 min
- W×D×H:250×360×185 mm
- Pk:1
The PMB moisture balances offer fast response times and easy-to-use functionality. The automatic test setting function allows multiple tests to be run quickly. The built-in memory permits program storage.
- Full range tare, zero tracking, capacity tracker
- Multi-lingual backlit LCD with dual display and colour coded sealed keypad
- Calibration facilities for temperature (**) and weight
- RS232 and USB interfaces, plus USB for memory card
- GLP printouts, date and time function
Other functions include: three settings for heating sample (fast ramp up, step and standard); zero adjust facility to enable zero reading and automatic test start setting for when the lid is closed. External calibration.
Units feature audible overload alarm that warns when capacity has been exceeded, security locking point (*), stainless steel pan, spirit level and a splashproof design to protect from accidental spills.
: (*) Optional security lock and cable listed in the accessories need to be ordered separately (**) Optional accessory temperature calibration kit required for temperature calibration. Please contact your local Avantor sales office for details on other accessories including USB cable and calibration weights.
: Supplied with mains power cord, pan lifter and security bracket.