$0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Singapore
ContactUsLinkComponent
Standards
Conductivity Standards
Conductivity standard 10000 µS/cm (25 °C; 5400 ppm; NaCl)
Conductivity standard 10000 µS/cm (25 °C; 5400 ppm; NaCl)
RICC2246-32
:
Ricca Chemical
:
Conductivity standard 10000 µS/cm (25 °C; 5400 ppm; NaCl)
RICC2246-32
:
Ricca Chemical
:
Pk:
1
Reference temperature:
25 °C
Description:
Conductivity standard 10 000 µS/cm (5,400 ppm; NaCl)
Conductivity:
10 000 µS/cm