Conductivity standard 3900 µS/cm (25 °C; 2012 ppm; NaCl) in aqueous solution
RICCR2244390-500A
:
- Pack type:Plastic bottle
- Pk:500 mL
- Reference temperature:25 °C
- Description:Conductivity standard 3,900 µS/cm (2,012 ppm; NaCl) in aqueous solution
- Seq:02
- TDS calibration:2012 ppm
- Conductivity:3900 µS/cm