Order Entry
Singapore
ContactUsLinkComponent
 
Conductivity standard 2000 µS/cm (25 °C; 1000 ppm; NaCl) in aqueous solution
  RICCR2244000-500A
 :  
undefined
Conductivity standard 2000 µS/cm (25 °C; 1000 ppm; NaCl) in aqueous solution
  RICCR2244000-500A
 :  

 

  • Pack type:
    Plastic bottle
  • Pk:
    500 mL
  • Reference temperature:
    25 °C
  • Description:
    Conductivity standard 2000 µS/cm (1000 ppm; NaCl) in aqueous solution
  • Seq:
    02
  • Conductivity:
    2000 µS/cm