Downdraft powder station, Protector®
LBCP3410024
: LABCONCO
- Weight:29 kg
- W×D×H ext.:610×653×476 mm
- Description:Downdraft powder station, with pre-filter, HEPA filter and built-in blower, 230 V, 50/60 Hz, AU-plug
- Environmentally Preferable:
- Pk:1
Protector® Downdraft powder stations keep users safe by containing powders during fingerprint processing. The open-sided, open-top work station provides unrestricted operator movement and accommodates oversized evidence. Available in 61 and 91,4 cm widths, two or more stations may be placed side-by-side to achieve an unlimited number of width combinations. An optional transition connector mounts between two stations for a secure fit and continuous work surface.