Liquid acid detergent, Citranox®
Catalog # ALCO1801
Supplier: Alconox
Specifications
- Capacity:3,8 l
- Description:Liquid acid detergent, Citranox®
- Environmentally Preferable:
- Pk:3,8 L
Specifications
About this item
Concentrated liquid detergent removes scale, metal oxides, metal complexes, milkstone, soil, grit, buffing compound, grime, grease, fats, oils, tissue, particulates, and solvents.
- Ideal for trace metal analysis
- Free-rinsing with no interfering residue
- Use 1 to 2% solution with warm or hot water, up to 77 °C (170 °F)
- Non flammable, highly effective in hard water, phosphate-free