Storage/media bottles, KIMBLE® KIMAX®
Catalog # KIML61100-125
Supplier: KIMBLEKONTES
Specifications
- Ext.Ø:55 mm
- Thread:33-430
- Capacity:125 ml
- Height:119 mm
- Environmentally Preferable:
- Pk:48
Specifications
About this item
Borosilicate glass low expansion bottles offer smooth construction with stippling to eliminate sharp edges.
Graduated bottles have a marking area and approximate graduations. Autoclavable.
Black phenolic caps and MICROLINK™ polypropylene caps are available separately. Welded PTFE-faced silicone liner makes MICROLINK™ caps ideal for repeated autoclaving.