Jars with screw cap
Catalog # SEMA3046
Supplier: SEMADENI
Specifications
- Ext.Ø:55 mm
- Capacity:50 ml
- Height:45 mm
- Pk:100
Specifications
About this item
Jars, made of PP, with double walled bottom and tri-seal insert in the lid.
Jars, made of PP, with double walled bottom and tri-seal insert in the lid.